Beli keyless chuck di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Makita Keyless Drill Chuck (Chuck Bor)
    Mulai

    Rp169.900

    Makita Keyless Drill Chuck (Chuck Bor)
    Deskripsi:
    for Drill Chuck&Key.
  2. TRUSCO Integrated Keyless Drill Chuck (Chuck Bor)
    Mulai

    Rp129.900

    TRUSCO Integrated Keyless Drill Chuck (Chuck Bor)
    Deskripsi:
    -It is a hook spanner for keyless chuck.-For TKL-1320, TKL-1330, TKL-1340
  3. SAN OU Keyless Drill Chuck
    Mulai

    Rp34.900

    SAN OU Keyless Drill Chuck
    atribut:
    • Material: Steel
  4. Vertex Intergrated Type Keyless Drill Chuck
    Mulai

    Rp1.899.900

    Vertex Intergrated Type Keyless Drill Chuck
    Deskripsi:
    The main-shafts is of integrated type, which is much more superior than the traditional design.The major features are as follows:Extremely rigid construction.The accumulative tolerances can be reduced to a minimum, since the traditional mechanism requiring an AROBOR to connect the Drill Chucks which will generate the accumulative tolerances.The Integrated type Keyless Drill Chuck is designed to solve this problem totally.Prevent the Drill Chucks from falling out.Extremely safe in operation.
    atribut:
    • Chuck Type: Integrated Type
    • Key Size: keyless
  5. YUKIWA Keyless Drill Chuck (Chuck Bor)
    Mulai

    Rp6.399.900

    YUKIWA Keyless Drill Chuck (Chuck Bor)
    atribut:
    • Included Accessories: Hook spanner
  6. SAN OU Drill Chuck
    Mulai

    Rp37.900

    SAN OU Drill Chuck
    Deskripsi:
    Mesin bor duduk atau mesin bor tegak pada dasarnya merupakan mesin bor yang digunakan untuk membuat lubang persisi. Drill press ini menggunakan poros utama yang digerakan naik turun dan umumnya penggunaannya disesuaikan dengan kebutuhan. KEPALA BOR DUDUK adalah spare part untuk kegunaan mesin bubut sebagai mencekram mata bor nya.
  7. DEWALT Power Tool Parts
    Mulai

    Rp139.900

    DEWALT Power Tool Parts
    atribut:
    • Fits Brand: DEWALT(R)
    • UNSPSC: 31160000
  8. Vertex Keyless Drill Chuck (Chuck Bor)
    Mulai

    Rp969.900

    Vertex Keyless Drill Chuck (Chuck Bor)
    Deskripsi:
    Special design & manufacture against for super heavy torque (Clamping capacity) use.Owing to inspecting strictly & with excellent RUNOUT Accuracy and quality guanteed the gripping power is double than the general brand.Avoid the drill dropped when used in instaneous change of direction and equipped with spanner hole for tightening perfect safety.Especially suitable for CNC machining center & milling machine use.Accuracy: 50 mm length within 0.05 mm.The key is optional
  9. YUKIWA SEIKO Keyless Drill Chuck (Chuck Bor)
    Mulai

    Rp2.999.900

    YUKIWA SEIKO Keyless Drill Chuck (Chuck Bor)
    atribut:
    • Runout accuracy (mm): 0.05 or less
  10. DCA Drill Chuck
    Mulai

    Rp32.900

  11. APR Kepala Bor + Konektor Impact
    Mulai

    Rp34.900

    APR Kepala Bor + Konektor Impact
    Deskripsi:
    Ini adalah kepala bor terrrcanggih saat ini! Mata bor keyless metal single auto lock. Penguncian otomatis klikBahan full metal baja. Awet kuat cengkraman mantap dan presisi. Kami menjual 3 model / skuS30 = LUBANG DRAT 10MM KEPALA CHUCK 10MM. S31 = LUBANG DRAT 10MM KEPALA CHUCK 13MM. S32 = LUBANG DRAT 13MM , KEPALA CHUCK 13MMBisa untuk bor listrikBor bateraiBor tembokImpact wrench
  12. TRUSCO Integrated Keyless Drill Chuck (Chuck Bor)
    Mulai

    Rp3.099.900

    TRUSCO Integrated Keyless Drill Chuck (Chuck Bor)
    atribut:
    • Accessories: Hook Spanner
    • Clutching Capability (mm): 0.5 to 13
    • Deflection Accuracty (mm): 5/100 or Less
    • Outside Diameter (mm): 50.5
    • Pricision (mm): 0.05
    • Specifications: with Hook Spanner
  13. monotaro Drill Chuck (Chuck Bor)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp249.900

    monotaro Drill Chuck (Chuck Bor)
    Deskripsi:
    It achieves high runout accuracy and strong and stable grasping power. To grasp the drill.
    atribut:
    • Accessories: Chuck Handle 16mm
    • Clutching Capability (mm): 1 - 13
    • Dimension D1 (mm): 38
    • Dimension D2 (mm): 53+-0.5
    • Dimension L1 (mm): 89
    • Dimension L2 (mm): 66+(-1)
    • Jacobs Taper: JT6
  14. TRUSCO Keyless Drill Chuck (Chuck Bor)
    Mulai

    Rp2.599.900

    TRUSCO Keyless Drill Chuck (Chuck Bor)
    atribut:
    • Overall Length (mm): 105
    • Weight (kg): 1.03
    • Deflection Pricision: Less than 50micro
    • Clutching Capability (mm): 0.5 - 13
    • Mounting Taper: JT6
    • Outer Diameter d (mm): 50.5
  15. BOSCH Kepala Bor
    Rating:
    100% of 100
    (2)
    Mulai

    Rp94.900

    BOSCH Kepala Bor
    atribut:
    • Replacement Key: D
    • Bench-mounted Drill: +
    • Impact-proof: +
    • Illustration No.: 1
  16. YUKIWA SEIKO Key-Less Drill Chuck (Chuck Bor)
    Mulai

    Rp2.899.900

    YUKIWA SEIKO Key-Less Drill Chuck (Chuck Bor)
    Deskripsi:
    -Because it is a keyless system, it is possible to attach and detach drills by simply turning by hand.-For attaching drills etc.
    atribut:
    • Purpose of Use: For attaching drills etc.
  17. monotaro Drill Chuck Handle
    Mulai

    Rp37.900

    monotaro Drill Chuck Handle
    Deskripsi:
    Adaptable chuck is a compatible drill chuck handle for many.. Tightening the drill chuckDokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Material: Tool steel
    • Dimension L1 (mm): 78
    • Dimension L2 (mm): 45
    • Compatible Chuck: 8-JT1
    • Dimensions d (mm): Φ6
Daftar Harga keyless chuck Terbaru October 2026
Makita Keyless Drill Chuck (Chuck Bor)Rp169.900
TRUSCO Integrated Keyless Drill Chuck (Chuck Bor)Rp129.900
SAN OU Keyless Drill ChuckRp34.900
Vertex Intergrated Type Keyless Drill ChuckRp1.899.900
YUKIWA Keyless Drill Chuck (Chuck Bor)Rp6.399.900
SAN OU Drill ChuckRp37.900
DEWALT Power Tool PartsRp139.900
WOKIN Keyless Drill ChuckRp49.900
Vertex Keyless Drill Chuck (Chuck Bor)Rp969.900
YUKIWA SEIKO Keyless Drill Chuck (Chuck Bor)Rp2.999.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)